Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Piston ActionSingle Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle rod
- SeriesCE2
- TypeStroke reading cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)