Motion
5785-M
5785-M Shock Trooper - Medium, Black/Brown
MI ITEM #07885573
MFR #5785-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5785-M Shock Trooper - Medium, Black/Brown
MI ITEM #07885573
MFR #5785-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    9
  • Size
    M

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Black/Brown
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537858609
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    65537858654

Overview

Mfr description
5785-M GLOVE
  • Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O® iA
  • Vibration absorbing EVA padded palm patch and wrist patch
  • Snug-fitting shirred elastic wrist with slip-on style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought