Motion
5785G-XS
5785G-Xs Shock Trooper Gauntlet - Xsmall, Black/Brown
MI ITEM #07885578
MFR #5785G-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5785G-Xs Shock Trooper Gauntlet - Xsmall, Black/Brown
MI ITEM #07885578
MFR #5785G-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5785G-XS GLOVE
  • Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O® iA
  • Vibration absorbing EVA padded palm patch and wrist patch
  • Gauntlet style cuff

Specifications

  • Applications
    Construction, Industrial, Oil & Gas
  • Glove Size
    X-Small
  • Thumb Type
    Inset
  • Lining Material
    Cutshield™
  • Color
    Black/Brown
  • Length
    13
  • UPC_NO
    65537858777
  • Manufacturer Upc Number
    065537858777
  • Size
    XS
  • Spec Sheet
  • Country of Origin
    PAKISTAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought