Specifications
Dimensions
- Glove SizeX-Large
- Length13
- SizeX
Details
- ApplicationsConstruction, Industrial, Oil & Gas
- ColorBlack/Brown
- Country of OriginPAKISTAN
- Lining MaterialCutshield™
- Manufacturer Upc Number065537858579
- Spec Sheet
- Thumb TypeInset
- UPC_NO65537858579
Overview
Mfr description
5785G-X GLOVE
- Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O® iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Gauntlet style cuff