Motion
5785G-XXXL

WATSON GLOVES
5785G-XXXL

5785G-Xxxl Shock Trooper Gauntlet - Xxxlarge, Black/Brown
Mi Item #07885584
MFR #5785G-XXXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
5785G-XXXL

5785G-Xxxl Shock Trooper Gauntlet - Xxxlarge, Black/Brown
Mi Item #07885584
MFR #5785G-XXXL

Mfr description
5785G-XXXL GLOVE
  • Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O® iA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    3X-Large
  • Length
    13
  • Size
    XXXL

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Black/Brown
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537858807
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    65537858807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)