Motion
367-L
367-L Falcon - Large, Blue/Black
Mi Item #07885612
MFR #367-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
367-L Falcon - Large, Blue/Black
Mi Item #07885612
MFR #367-L

Mfr description
367-L GLOVE
  • 15gg glass/ nylon/ HPPE/ spandex shell
  • 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
  • Conductive coating on palm and fingers can be used on all touchscreen devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    L

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Yard & Field Work
  • Coating
    Foam Nitrile
  • Color
    Blue/Black
  • Country of Origin
    PAKISTAN
  • Manufacturer Upc Number
    065537859842
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537859842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)