Motion
367-XXL
367-Xxl Falcon - Xxlarge, Blue/Black
MI ITEM #07885614
MFR #367-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
367-Xxl Falcon - Xxlarge, Blue/Black
MI ITEM #07885614
MFR #367-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
367-XXL GLOVE
  • 15gg glass/ nylon/ HPPE/ spandex shell
  • 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
  • Conductive coating on palm and fingers can be used on all touchscreen devices
  • Treated with Actifresh®
  • Snug-fitting knit wrist

Specifications

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Yard & Field Work
  • Thumb Type
    Straight
  • Coating
    Foam Nitrile
  • Color
    Blue/Black
  • Length
    9
  • UPC_NO
    65537859866
  • Manufacturer Upc Number
    065537859866
  • Size
    XXL
  • Spec Sheet
  • Country of Origin
    PAKISTAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought