Motion
336-L
336-L Vapor - Large, Grey/Black
Mi Item #07885621
MFR #336-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
336-L Vapor - Large, Grey/Black
Mi Item #07885621
MFR #336-L

Mfr description
336-L GLOVE
  • Kool Knit™ performance yarn
  • PFT™ (Premium foam technology) coating
  • Ergonomically formed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Country of Origin
    PAKISTAN
  • Harmonization Code
    6116.99.9560
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537859767
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    PFT™
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537859767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)