Specifications
Dimensions
- Glove SizeXXL or Size 11
- Length9
- SizeXXL
Details
- Coating MaterialFoam Nitrile
- ColorBlack, Grey
- Country of OriginPAKISTAN
- Lining MaterialPolyester
- Manufacturer Upc Number065537859781
- Material TypeKnit Gloves - Coated
- Palm FeaturesPFT™
- Spec Sheet
- Thumb TypeStraight
- UPC_NO65537859781
Overview
Mfr description
336-XXL GLOVE
- Kool Knit™ performance yarn
- PFT™ (Premium foam technology) coating
- Ergonomically formed
- Treated with Actifresh®
- Snug-fitting knit wrist