Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Clevis
- Country of OriginJP
- Cylinder StyleRound Body
- Made to OrderYes
- Mounting TypeClevis
- Operating Pressure Range0.7 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG3
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)