Motion
100846

GRACO INC
100846

Straight Grease Fitting - 1/4-28 in Thread Size, SAE-LT Thread Type, Steel Material
Mi Item #07886293
MFR #100846
Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
100846

Straight Grease Fitting - 1/4-28 in Thread Size, SAE-LT Thread Type, Steel Material
Mi Item #07886293
MFR #100846

Mfr description
100846 LUBRICATION FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.20/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in

Details

  • Fitting Thread Type
    SAE-LT
  • Material
    Steel
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)