Motion
87 21 250

KNIPEX
87 21 250

Cobra® Retaining Ring Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07886363
MFR #87 21 250
Price$70.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 21 250

Cobra® Retaining Ring Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #07886363
MFR #87 21 250

Mfr description
87 21 250 COBRA QUICKSET
  • Combines the proven Cobra® functions of reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas.
  • Fast adjustment on the workpiece by sliding the pliers handle.
  • Reliable locking of the hinge bolt with the first workload.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.27/each

Specifications

Dimensions

  • Handle Length
    7 1/2 in.
  • Height
    3/4 in.
  • Jaw Thickness
    9/32 in
  • Length
    9 13/16 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Weight
    0.73
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished jaws
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221018399
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 3/4 in.
  • Number Of Positions
    25
  • UPC_NO
    843221018399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)