Motion
KWVE25-B-V1-G3

INA (SCHAEFFLER)
KWVE25-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 36 mm High, 70 mm Wide, 83.30 mm Long
Mi Item #07886605
MFR #KWVE25-B-V1-G3
Price$475.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE25-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 36 mm High, 70 mm Wide, 83.30 mm Long
Mi Item #07886605
MFR #KWVE25-B-V1-G3

Mfr description
KWVE25-B-V1-G3 CARRIAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.13/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    83.30 mm
  • Overall Width
    70 mm

Details

  • Accuracy Class
    G3
  • Block Type
    Standard
  • Dynamic Load Capacity
    17900 N, 4024.08 lbf
  • Lubrication
    Lubrication connector M6
  • Preload
    V1
  • Series
    KWVE
  • Static Load Capacity
    37000 N, 8317.94 lbf
  • UPC_NO
    4054362991878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)