Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Mounting TypeFront Flange
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesMB-Z
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)