Motion
CP1114R05
1/2 Inch (13 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, 0.55 HP / 410 W, Stall Torque 18.6 ft. lbf / 25.2 Nm - 500 RPM
MI ITEM #07886673
MFR #CP1114R05
List Price$936.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch (13 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, 0.55 HP / 410 W, Stall Torque 18.6 ft. lbf / 25.2 Nm - 500 RPM
MI ITEM #07886673
MFR #CP1114R05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$936.32/each for your price

Overview

Mfr description
CP1114R05 PNEU DRILL REVERSIBLE
  • Perfect tool for drilling, reaming and tapping applications
  • Ergonomic and compact body
  • Low noise and low vibration
  • Low runout: Below 0.15 mm
  • Industrial quality Jacobs Chuck® keyed chuck
  • 3/8" hose size

Specifications

  • Horsepower
    0.55 hp
  • Handle Style
    Pistol
  • Reversible
    Reversible
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451767129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text