Motion
CP1114R26
Air Drill Driver - Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.54 hp, 2600 rpm Maximum Speed
Mi Item #07886675
MFR #CP1114R26
Price$731.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 0.54 hp, 2600 rpm Maximum Speed
Mi Item #07886675
MFR #CP1114R26

Mfr description
CP1114R26 PNEU DRILL REVERSIBLE
  • Perfect tool for drilling, reaming and tapping applications
  • Ergonomic and compact body
  • Low noise and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.67/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    8.8583 in
  • Tool Weight
    2.87 lbs, 1.3 kg

Details

  • Air Consumption
    31 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol
  • Horsepower
    0.54 hp
  • Manufacturer Upc Number
    15451767143
  • Material
    Aluminum
  • Maximum Speed
    2600 rpm
  • Power Rating
    0.54 hp
  • Reversible
    Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)