Motion
CP1114R40
3/8 Inch (10 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, 0.54 HP / 400 W, Stall Torque 1.3 ft. lbf / 1.7 Nm - 4000 RPM
MI ITEM #07886676
MFR #CP1114R40
List Price$731.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch (10 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, 0.54 HP / 400 W, Stall Torque 1.3 ft. lbf / 1.7 Nm - 4000 RPM
MI ITEM #07886676
MFR #CP1114R40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$731.67/each for your price

Overview

Mfr description
CP1114R40 PNEU REVERSIBLE DRILL
  • Perfect tool for drilling, reaming and tapping applications
  • Ergonomic and compact body
  • Low noise and low vibration
  • Low runout: Below 0.15 mm
  • Industrial quality Jacobs Chuck® keyed chuck
  • 3/8" hose size

Specifications

  • Horsepower
    0.54 hp
  • Handle Style
    Pistol
  • Reversible
    Reversible
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451767150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text