Specifications
Dimensions
- Bore Diameter50 mm
- Stroke500 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginJP
- Mounting TypeRear trunnion
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)