Motion
CDLA2T40-250-E-M9BWSDPC

SMC CORP OF AMERICA
CDLA2T40-250-E-M9BWSDPC

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #07886913
MFR #CDLA2T40-250-E-M9BWSDPC
List Price$689.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2T40-250-E-M9BWSDPC

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #07886913
MFR #CDLA2T40-250-E-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.87/each for your price

Overview

Mfr description
CDLA2T40-250-E-M9BWSDPC

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Series
    CLA2
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought