Motion
66252839426

NORTON ABRASIVES
66252839426

Norton Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #07887026
MFR #66252839426
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839426

Norton Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #07887026
MFR #66252839426

Mfr description
66252839426 5 X 1/8 X 7/8 T27 COMBO
  • 100% next-generation, uniquely-shaped, ceramic alumina abrasive grain and tough new bond system result in 5X–6 the life of aluminum oxide wheels and up to 100% increase in performance and life over competitive ceramic wheels
  • 1/4 inch thick wheels are designed for offhand 400 series stainless, hard carbon steels, soft carbon steels, stock removal, smoothing welds, and beveling
  • Significantly increase production, for the lowest total grinding cost of any wheel in the market place today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    5 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Weight
    0.28 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Maximize your production potential on stock removal projects while minimizing cost with the Quantum3 SG CA Type 27 grinding wheel. This 1/4-inch right-angle-grinder wheel provides an exceptional finish on 400-series stainless or hard and soft carbon steel materials. The ceramic alumina abrasive grain and bond system offer double the performance of competitive ceramic wheels, and an astonishing 500 percent increase in performance over aluminum oxide. Ramp up your production and see a positive impact to your bottom line. The user-friendly design means simple cutting action without grabbing, digging or catching, leading to a high-quality finish every time.
  • Application
    Stock Removal
  • Arbor Type
    Straight Hole
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    U
  • Grit Grade
    U
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252839426
  • Manufacturer Upc Number
    662528394261
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Maximum Speed
    12225 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    QUANTUM3
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252839426
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)