Overview
Mfr description
CDNA2F40-100-D-M9BWSDPCS
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeRod Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data