Overview
Mfr description
CDNA2F40-200-D
- Double acting, single rod cylinder w/lock
- Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
- Bore sizes (mm): 40, 50, 63, 80, 100
- Strokes up to 1500mm (depending on bore size & mounting)
- Auto switch capable
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeRod Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data