Overview
Mfr description
CDNST125-200-D
- Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
- Equal holding force in both directions
- Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
- Strokes to 1600 depending upon mounting brackets and tube material
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCNS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data