Motion
CG1TN50-150JZ

SMC CORP OF AMERICA
CG1TN50-150JZ

CG1-Z CG1TN50-150JZ with 50 mm Bore Size
Mi Item #07887579
MFR #CG1TN50-150JZ
Price$165.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1TN50-150JZ

CG1-Z CG1TN50-150JZ with 50 mm Bore Size
Mi Item #07887579
MFR #CG1TN50-150JZ

Mfr description
CG1TN50-150JZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.90/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    150 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Rear trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Nylon tarpaulin
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)