Overview
Mfr description
CJ2B16-100SZ
- Compact and lightweight
- Bore sizes (mm): 10, 16
- Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
- Auto switch capable
- Spring return/extend
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data