Specifications
Dimensions
- Bore Diameter63 mm
- Stroke1100 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeLocking Air Cylinders
- SeriesCLA2
- Tube MaterialAluminum Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)