Motion
CLA2L63-600-E

SMC CORP OF AMERICA
CLA2L63-600-E

Fine Lock Cylinder
Mi Item #07887725
MFR #CLA2L63-600-E
Price$759.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2L63-600-E

Fine Lock Cylinder
Mi Item #07887725
MFR #CLA2L63-600-E

Mfr description
CLA2L63-600-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.14/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)