Overview
Mfr description
CLKQPKC50TF-198RAH
- Pin clamp cylinder with positioning and clamping at one time
- 55 types of guide pins
- 4 body types for a broad range of installation conditions
- Optional locking mechanism
- Precision adjustment of clamping height is possible by choosing the with shim type
- Adjustment range: 0.5 to 3mm
Specifications
- Country of OriginUS
- SeriesCKQ
- Product TypePin Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data