Motion
CM2KB25-75Z
CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #07887800
MFR #CM2KB25-75Z
Price$53.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #07887800
MFR #CM2KB25-75Z

Mfr description
CM2KB25-75Z
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.33/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)