1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CQ2D63R-75DMZ
Compact Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #
07887908
MFR #
CQ2D63R-75DMZ
Price
$132.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CQ2D63R-75DMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CQ2D63R-75DMZ
Compact Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #
07887908
MFR #
CQ2D63R-75DMZ
Mfr description
CQ2D63R-75DMZ
Double acting, single rod, compact, water resistant cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$132
.56
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
63 mm
Stroke
75 mm
Details
Country of Origin
US
Cylinder Series
CQ2-Z
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Double Clevis
Product Type
Compact Air Cylinders
Series
CQ2-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items