Overview
Mfr description
CQUD20-50M
- Light and compact.
- Size: 20, 25, 32, 40.
- Stroke: 5 to 100 mm.
- Auto switch can be mounted without removing a support bracket.
Specifications
- Country of OriginJP
- Cylinder SeriesCQU
- SeriesCQU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data