Motion
CS1FN200TN-600

SMC CORP OF AMERICA
CS1FN200TN-600

Tie Rod Air Cylinder - 200 mm Bore, 600 mm Stroke
Mi Item #07887946
MFR #CS1FN200TN-600
Price$1,573.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1FN200TN-600

Tie Rod Air Cylinder - 200 mm Bore, 600 mm Stroke
Mi Item #07887946
MFR #CS1FN200TN-600

Mfr description
CS1FN200TN-600
  • Double acting, single rod, non-lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,573.78/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Stroke
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)