Motion
IL220-02B
Booster Relay Regulator - Rc Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #07888035
MFR #IL220-02B
Price$276.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Relay Regulator - Rc Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #07888035
MFR #IL220-02B

Mfr description
IL220-02B
  • Lock-up valve
  • Actuation: single (201), double (211)
  • Connections: 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.64/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    740 g

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)