Motion
IR3120-03BG
Compacted and Light Weight Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #07888058
MFR #IR3120-03BG
List Price$232.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 3/8 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #07888058
MFR #IR3120-03BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.02/each for your price

Overview

Mfr description
IR3120-03BG

Specifications

  • Set Pressure Range
    1.5 to 116 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR3000
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Weight
    840 g
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text