Overview
Mfr description
MY1B25G-400Z-M9BWSDPC
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardRc
- Auto-SwitchSolid State, 2-color Indication, 2 Wire, Horizontal
- Piping TypeCentralized piping type
- Lead Wire Prewire Connector0.5 m Cord Length, M12-4 Pin Connector
- Stroke Adjuster TypeWithout adjusting unit
- Number Of Auto Switches2
- Suffix For StrokeBoth ends
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data