Motion
NVM430-N01-32Y

SMC CORP OF AMERICA
NVM430-N01-32Y

Mechanical Valve with Push Button (Flat Long Head)
MI ITEM #07888835
MFR #NVM430-N01-32Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVM430-N01-32Y

Mechanical Valve with Push Button (Flat Long Head)
MI ITEM #07888835
MFR #NVM430-N01-32Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVM430-N01-32Y
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
  • Ambient and fluid temperature: -5° to 60°C (no freezing)
  • Port size (nominal size): 1/8 (6A)
  • North American threads-NPT

Specifications

  • Country of Origin
    JP
  • Actuator Type
    Push Button (Flat Long Head)
  • Weight
    170 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought