Motion
SY50M-27-1-W7-02

SMC CORP OF AMERICA
SY50M-27-1-W7-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
MI ITEM #07888947
MFR #SY50M-27-1-W7-02
List Price$82.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY50M-27-1-W7-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
MI ITEM #07888947
MFR #SY50M-27-1-W7-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.89/each for your price

Overview

Mfr description
SY50M-27-1-W7-02
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text