Overview
Mfr description
SY7100-5ZD1
- Fluid: Air.
- Operating pressure range: -100 kPa to 0.7.
- Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
- Coil rated voltage [DC]: 24, 12 V.
- Enclosure: IP67 (Based on IEC60529).
Specifications
- Country of OriginJP
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data