Overview
Mfr description
VFS2610-5DZ-Q
Specifications
- Piping TypeBase Mounted Non Plug-in
- Number Of Ports
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Sub-plate
- Manufacturer Catalog
- Actuation3-Position Perfect
- Thread Standardw/o Sub-plate
- SeriesVFS261000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data