Motion
VFS3200-5FZ-02

SMC CORP OF AMERICA
VFS3200-5FZ-02

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Side Ported, 1/4 in, Rc Threads
Mi Item #07889037
MFR #VFS3200-5FZ-02
Price$158.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3200-5FZ-02

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Side Ported, 1/4 in, Rc Threads
Mi Item #07889037
MFR #VFS3200-5FZ-02

Mfr description
VFS3200-5FZ-02
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.23/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2-Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)