Specifications
Details
- Country of OriginJP
- Flow Direction3-Way
- Number Of Positions2
- Number Of Solenoids1
- SeriesVQZ100-300
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)