Motion
ZP2-TF40HNJF75

SMC CORP OF AMERICA
ZP2-TF40HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #07889350
MFR #ZP2-TF40HNJF75
Price$117.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF40HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #07889350
MFR #ZP2-TF40HNJF75

Mfr description
ZP2-TF40HNJF75
  • Ball joint type, heavyduty flat w/rib with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.02/each

Specifications

Dimensions

  • Overall Weight
    277 g
  • Pad Diameter
    40 mm
  • Stroke
    75 mm
  • Weight
    277 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)