Motion
UCUP207-106D1

NTN
UCUP207-106D1

Pillow Block Ball Bearing Unit - 1-3/8 in Bore, Steel Material, Light Duty
MI ITEM #07889408
MFR #UCUP207-106D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP207-106D1

Pillow Block Ball Bearing Unit - 1-3/8 in Bore, Steel Material, Light Duty
MI ITEM #07889408
MFR #UCUP207-106D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.8750 in, 48.0 mm
  • Bolt Center To Center Length
    3.1562 in
  • Bore Diameter
    1-3/8 in
  • Overall Length
    110 mm
  • Overall Width
    1.9375 in
  • Weight
    3.5 lbs

Details

  • Bearing Number
    UC207-106D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing ID
    UP207D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    692314478813
  • Max Rpm
    4200 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207-106D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314478813

Overview

Mfr description
UCUP207-106D1 TAPE BASE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought