Overview
Mfr description
30-1-599 GLOVES LEATHER DBL PALM LARGE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves - Double Palm
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data