Motion
ECPXL001001

EcoChemPro LLC
ECPXL001001

Cleaner Degreaser - 100% Concentrate, Liquid, 6x6x12, 1 gal, Jug, Mild Detergent Scent Scent
Mi Item #07889489
MFR #ECPXL001001
Price$26.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EcoChemPro LLC
ECPXL001001

Cleaner Degreaser - 100% Concentrate, Liquid, 6x6x12, 1 gal, Jug, Mild Detergent Scent Scent
Mi Item #07889489
MFR #ECPXL001001

Mfr description
ECPXL001001 XL 1 GAL
  • The most advanced non-hazardous, pH neutral, green cleaner degreaser on the planet.
  • Absorbs the toughest grease, oils, cutting fluids, hard grime, proteins, carbohydrates, fats, bloods and more from almost every surface.
  • Unique concentrated formula can be used to clean all surfaces including mild steel, aluminum, galvanized steel, stainless steel, copper, iron, painted surfaces, powder coated surfaces, wood, ceramic tiles, vinyl, glass, concrete, marble, leather, laminate, silicone and rubber.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.30/each

Specifications

Dimensions

  • Boiling Point
    212 ° F
  • Container Size
    6x6x12
  • Container Size/Type
    1 gal
  • Freezing Point
    32 ° F
  • Height
    12 in
  • Length
    6 in
  • Net Weight
    8.5 lbs
  • Package Size
    12 x 12 x 12
  • Shelf Life
    2 yr
  • Specific Gravity
    1.00 - 1.10 @ 25C
  • Storage Dimension Height
    12 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • VOC Content
    No VOC Content
  • Weight
    8.5 lbs
  • Width
    6 in

Details

  • Abrasive Material
    No
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Appearance
    Clear Liquid
  • Application
    Eco Friendly Cleaner Degreaser
  • Application Instructions
    Apply to surface via foamer, spray, mop or scrubber. For tough soiling leave to soak for between 2 and 15 minutes. Wipe, brush or power wash the soiled area. Rinse with potable water.
  • Certification
    NSF Nonfood Compound A1, A4, A11
  • Chemical Type
    Cleaner Degreaser
  • Cleaner Type
    Heavy Duty Cleaner Degreaser
  • Color
    Clear
  • Composition
    Liquid
  • Concentration
    100% Concentrate
  • Container Type
    Jug
  • Country of Origin
    US
  • Disinfectant Content
    None
  • ECCN
    No Classified Number
  • Flammability
    Non-Flammable
  • Flash Point
    greater than 93 ° C
  • Food Grade
    NSF A1,A4,A8
  • Form
    Liquid
  • Formula Type
    Natural
  • Fragrance
    Mild Detergent Scent
  • Harmonization Code
    Not Required
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    1100001
  • Manufacturer Lead Time
    5 Days
  • Manufacturer Product Page
    1
  • Manufacturer Upc Number
    793888505209
  • Max Operating Temperature
    194 °
  • Package Quantity
    4
  • pH Range
    6.5 - 8.0
  • Plastic Safe
    Yes
  • Pour Point
    5 F
  • Product Line
    Eco Friendly Cleaner Degreaser
  • Product Types
    Cleaner and Degreaser
  • Product Video
  • Prop 65 Statement
    EcoChemPro XL does not contain any component(s) currently on California list of known carcinogens and reproductive toxins.
  • Propellant
    None
  • Recommended Dilution
    Heavy Soiling 1:1 Medium Soiling 10:1 Light Soiling 40:4
  • Residue
    None
  • Scent
    Mild Detergent Scent
  • Solution Type
    Liquid
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Mild Steel, Aluminum, galvanized Steel, Stainless Steel, Copper, Iron, Painted Surfaces, Wood, Ceramic Tiles, Vinyl, Glass, Concrete, Marble, Leather, Laminate, Rubber
  • Technical Data Sheet
  • Treatment Ratio
    None
  • UPC_NO
    793888505209
  • Working Temperature
    40 - 120 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)