Motion
ECPXL055001

EcoChemPro LLC
ECPXL055001

EcoChemPro XL 55 Gal Drum XL Green Cleaner Degreaser
Mi Item #07889491
MFR #ECPXL055001
Price$1,166.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EcoChemPro LLC
ECPXL055001

EcoChemPro XL 55 Gal Drum XL Green Cleaner Degreaser
Mi Item #07889491
MFR #ECPXL055001

Mfr description
ECPXL055001 XL 55 GAL DRUM
  • The most advanced non-hazardous, pH neutral, green cleaner degreaser on the planet.
  • Absorbs the toughest grease, oils, cutting fluids, hard grime, proteins, carbohydrates, fats, bloods and more from almost every surface.
  • Unique concentrated formula can be used to clean all surfaces including mild steel, aluminum, galvanized steel, stainless steel, copper, iron, painted surfaces, powder coated surfaces, wood, ceramic tiles, vinyl, glass, concrete, marble, leather, laminate, silicone and rubber.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.56/each

Specifications

Dimensions

  • Boiling Point
    212 ° F
  • Container Size
    23x23x35
  • Container Size/Type
    55 gal
  • Freezing Point
    32 ° F
  • Height
    35 in
  • Length
    23 in
  • Net Weight
    437 lbs
  • Package Size
    48 x 40 x 39
  • Shelf Life
    2 yr
  • Specific Gravity
    1.00 - 1.10 @ 25C
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23
  • VOC Content
    No VOC Content
  • Weight
    437 lbs
  • Width
    23 in

Details

  • Abrasive Material
    No
  • Alcohol Content
    None
  • Ammonia Content
    None
  • Appearance
    Clear Liquid
  • Application
    Eco Friendly Cleaner Degreaser
  • Application Instructions
    Apply to surface via foamer, spray, mop or scrubber. For tough soiling leave to soak for between 2 and 15 minutes. Wipe, brush or power wash the soiled area. Rinse with potable water.
  • Case Pack Height
    39 in
  • Case Pack Length
    48 in
  • Case Pack Width
    40 in
  • Certification
    NSF Nonfood Compound A1, A4, A9
  • Chemical Type
    Cleaner Degreaser
  • Cleaner Type
    Heavy Duty Cleaner Degreaser
  • Color
    Clear
  • Composition
    Liquid
  • Concentration
    100% Concentrate
  • Container Type
    Drum
  • Country of Origin
    US
  • Disinfectant Content
    None
  • ECCN
    No Classified Number
  • Flammability
    Non-Flammable
  • Flash Point
    greater than 93 ° C
  • Food Grade
    NSF A1,A4,A8
  • Form
    Liquid
  • Formula Type
    Natural
  • Fragrance
    Mild Detergent Scent
  • Harmonization Code
    Not Required
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    1100055
  • Manufacturer Lead Time
    6 Days
  • Manufacturer Product Page
    1
  • Manufacturer Upc Number
    793888172470
  • Max Operating Temperature
    194 °
  • Package Quantity
    2
  • pH Range
    6.5 - 8.0
  • Plastic Safe
    Yes
  • Pour Point
    5 F
  • Product Line
    Eco Friendly Cleaner Degreaser
  • Product Video
  • Prop 65 Statement
    EcoChemPro XL does not contain any component(s) currently on California list of known carcinogens and reproductive toxins.
  • Propellant
    None
  • Recommended Dilution
    Heavy Soiling 1:1 Medium Soiling 10:1 Light Soiling 40:2
  • Residue
    None
  • Scent
    Mild Detergent Scent
  • Solution Type
    Liquid
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Mild Steel, Aluminum, galvanized Steel, Stainless Steel, Copper, Iron, Painted Surfaces, Wood, Ceramic Tiles, Vinyl, Glass, Concrete, Marble, Leather, Laminate, Rubber
  • Technical Data Sheet
  • Treatment Ratio
    None
  • Working Temperature
    40 - 120 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)