Overview
Mfr description
24B1SNX10FT BRITISH SYNO RIV 10 FT BOX
- No lubrication normally required
- Outside of chain totally dry-to-the-touch
- Nickel-plated plates
- Food industry-approved lubricant within the sintered bush
- Unique food industry-approved roller coating
- Dimensionally interchangeable with standard chain
- ISO standard pin diameter, therefore standard attachments on outer links
- Available in single and double strand
- Packaging: 10' per box
Specifications
- Measurement StandardMetric
- SeriesBritish Standard
- Chain ConstructionRiveted
- Overall Length10 ft
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data