Motion
SV45-2ZGM-2X

RADIANS INC.
SV45-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07890178
MFR #SV45-2ZGM-2X
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV45-2ZGM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07890178
MFR #SV45-2ZGM-2X

Mfr description
SV45-2ZGM-2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.70/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Self-Extinguishing Treatment
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107 Type R Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Safety Vest
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)