Motion
00209ET3YAL132S-W22

WEG ELECTRIC CORP
00209ET3YAL132S-W22

General Purpose Motor - 3 hp, 900 rpm, 460/380/400/415 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 870 rpm Base, Foot Mount, S1 Duty
Mi Item #07890285
MFR #00209ET3YAL132S-W22
Price$2,574.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00209ET3YAL132S-W22

General Purpose Motor - 3 hp, 900 rpm, 460/380/400/415 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 870 rpm Base, Foot Mount, S1 Duty
Mi Item #07890285
MFR #00209ET3YAL132S-W22

Mfr description
00209ET3YAL132S-W22 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,574.14/each

Specifications

Dimensions

  • Frame Size
    132S
  • Service Factor
    1.25
  • Shaft Diameter
    38 mm
  • Weight
    135 lbs

Details

  • Additional Details
    Aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
  • Ambient Temperature Range
    -20 to +40 ºC
  • Base RPM
    870 rpm
  • Duty Condition Type
    S1 Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5 at 460 V, 81.9 at 380 V, 82.6 at 400 V, 81.9 at 415 V
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    2.20 kW
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460/380/400/415 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Both (CW and CCW) - Looking the motor from the shaft end.
  • Standards Met
    NEMA MG-1
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)