Motion
914XL
Work & General Purpose Glove - XL or Size 10 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #07890437
MFR #914XL
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #07890437
MFR #914XL

Mfr description
914-XL MULTI TASK GRAIN GOAT SKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Application
    Maintenance, Manufacturing, Assembly, Automotive, Warehousing
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    MCR Safety Mechanics Work Glove
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Keystone Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, Manufacturing, Assembly, Automotive, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    914 XL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Vibration
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)